FRW D040A052-05-22-12 Rough Profiling Face Mills with Serrated or Regular Round Inserts

Article no.: 3104513
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED ROUND LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3104513
EAN / GTIN 7291075185713
Manufacturer number 3104513
L-Number L23980 255

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 22 mm, Cutting Diameter (DC/DCX) 52 mm, Cutting Item Count (CICT) 5, Hub Diameter (DHUB) 45 mm, Overall Length (OAL) 45 mm

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS) 22 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter (DC/DCX) 52 mm
  • Cutting Diameter Maximum (DCX) 52 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 5
  • Depth of Cut Maximum (APMX) 6 mm
  • Hub Diameter (DHUB) 45 mm
  • Master Insert Identification (MIID) RCCT 1206MO
  • Overall Length (OAL) 45 mm

Suitable products

Inserts

From the same series "MILLSHRED ROUND LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart