Water pump pliers 400 mm

Article no.: 3104486
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3104486
EAN / GTIN 4010886963999
Manufacturer number 3104486
L-Number L60160 6168

Description

Description:

  • Acc. to DIN ISO 8976 Form C
  • With box joint and clamping protection
  • Fine adjustment by push button
  • No. 142 7 = 17-way adjustable
  • No. 142 10 = 15-way adjustable
  • No. 142 12 = 17-way adjustable
  • Push-button one-hand adjustment with large actuating surface
  • Narrow pliers head for hard-to-reach places
  • Long pliers jaws
  • Offset gripping surfaces, self-clamping on nuts and tubes
  • GEDORE special chrome-vanadium steel
  • Induction-rehardened serrated faces
  • JC = chrome-plated, with 2-component handle covers
  • Design C = slim handle legs with forged ribbing
  • TL = steel-grey, with blue dipped non-slip handles

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 4
  • Clamping width [mm]: 100 mm
  • Handle design [inch]: Dive insulated
  • Hardening process [mm]: Induction hardened
  • Jaw shape: flat jaws
  • Joint types [mm]: through joint
  • Material: Chrome-vanadium steel
  • Non-sparking version: no
  • Number of setting positions: 14
  • REACH registration available: no
  • Total length [mm]: 400 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart