F86LNX D3.0-08-1.00-R-N15 86° Face Mills Using all 8 Cutting Edges of LN1506. Tangentially Clamped Inserts

Article no.: 3104412
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGMILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3104412
    EAN / GTIN 7291075212013
    Manufacturer number 3104412
    L-Number L23980 3104

    Description

    Description:

    • Indexable Face Mills
    • Connection Diameter Machine Side (DCONMS): 1″
    • Cutting Diameter (DC/DCX): 3″
    • Cutting Item Count (CICT): 8
    • Hub Diameter (DHUB): 2.76″
    • Overall Length (OAL): 2″

    Feature:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS): 1″
    • Cutting Diameter (DC): 3″
    • Cutting Diameter (DC/DCX): 3″
    • Cutting Direction (HAND): Right Hand
    • Cutting Item Count (CICT): 8
    • Depth of Cut Maximum (APMX): 3″
    • Hub Diameter (DHUB): 2.76″
    • Master Insert Identification (MIID): LNKX 1506PN-N PL
    • Overall Length (OAL): 2″
    • Tool Cutting Edge Angle (KAPR): 86 Degrees

    Suitable products

    Accessories

    Inserts

    From the same series "TANGMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart