Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 0.58″ ,Cutting Diameter (DC/DCX) 5/8″ ,Cutting Item Count (CICT) 4 ,Depth of Cut Maximum (APMX) 0.303″ ,Flute Count (NOF) 4 ,Overall Length (OAL) 1.21″
Feature:
- Connection Code Machine Side (CCMS): MultiMaster
- Connection Diameter Machine Side (DCONMS): 0.58″
- Connection Thread Nominal Size Machine Side (THSZMS): T10
- Cutting Diameter (DC): 5/8″
- Cutting Diameter (DC/DCX): 5/8″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 4
- Depth of Cut Maximum (APMX): 0.303″
- Drive Size (DRVS): 0.512″
- Flute Count (NOF): 4
- Functional Length (LF): 3/4″
- Master Insert Identification (MIID): HP ANKT 0702 PN-R
- Overall Length (OAL): 1.21″
- Ramping Angle Maximum (RMPX): 3.2 Degrees
- Tool Cutting Edge Angle (KAPR): 90 Degrees