Description:
Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/8″ ,Cutting Diameter (DC/DCX) 3/8″ ,Cutting Item Count (CICT) 1 ,Depth of Cut Maximum (APMX) 0.303″ ,Flute Count (NOF) 1 ,Overall Length (OAL) 3″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 0.57″
Feature:
- Connection Code Machine Side (CCMS): Weldon
- Connection Diameter Machine Side (DCONMS): 3/8″
- Coolant Supply Property (CSP): External
- Cutting Diameter (DC): 3/8″
- Cutting Diameter (DC/DCX): 3/8″
- Cutting Direction (HAND): Right Hand
- Cutting Item Count (CICT): 1
- Depth of Cut Maximum (APMX): 0.303″
- Flute Count (NOF): 1
- Functional Length (LF): 2.219″
- Head Length (LH): 0.64″
- Master Insert Identification (MIID): HP ANKT 0702PNTR
- Overall Length (OAL): 3″
- Ramping Angle Maximum (RMPX): 2.5 Degrees
- Shank Type: Weldon
- Tool Cutting Edge Angle (KAPR): 90 Degrees
- Usable Length (LU): 0.57″