F45NM D100-07-31.75-R08 45° Face Mills Carrying Octagonal ONHU/MU 0806 Inserts with 16 Cutting Edges

Article no.: 3104152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 16MILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3104152
    EAN / GTIN 7291075180015
    Manufacturer number 3104152
    L-Number L23980 1223

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 31.75 mm, Cutting Diameter (DC/DCX) 112 mm, Cutting Item Count (CICT) 7, Hub Diameter (DHUB) 70 mm, Overall Length (OAL) 60 mm

    Feature:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS) 31.75 mm
    • Cutting Diameter (DC) 100 mm
    • Cutting Diameter (DC/DCX) 112 mm
    • Cutting Diameter Maximum (DCX) 112 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 7
    • Depth of Cut Maximum (APMX) 5.5 mm
    • Hub Diameter (DHUB) 70 mm
    • Master Insert Identification (MIID) ONHU 080608-TN
    • Overall Length (OAL) 60 mm
    • Tool Cutting Edge Angle (KAPR) 44.3 Degrees

    Suitable products

    Inserts

    From the same series "16MILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart