FDN D250-0608-60R-CALN12 Full Slot Adjustable Slotting Cutters with Cartridges Carrying LNET 12 Inserts

Article no.: 3103974
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGSLOT
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3103974
    EAN / GTIN 7291075182446
    Manufacturer number 3103974
    L-Number L23980 2158

    Description

    Description:

    Slotters, Cutting Depth Maximum (CDX) 56 mm, Cutting Diameter (DC) 250 mm, Cutting Item Count (CICT) 20, Cutting Width Maximum (CWX) 8.2 mm, Cutting Width Minimum (CWN) 6 mm, Flute Count (NOF) 20, Hub Diameter (DHUB) 132 mm, Peripheral Effective Cutting Edge Count (ZEFP) 10

    Feature:

    • Cutting Depth Maximum (CDX) 56 mm
    • Cutting Diameter (DC) 250 mm
    • Cutting Item Count (CICT) 20
    • Cutting Width Maximum (CWX) 8.2 mm
    • Cutting Width Minimum (CWN) 6 mm
    • Flute Count (NOF) 20
    • Hub Diameter (DHUB) 132 mm
    • Master Insert Identification (MIID) LNET 123504-TN
    • Peripheral Effective Cutting Edge Count (ZEFP) 10

    Suitable products

    Spare parts

    Inserts

    From the same series "TANGSLOT" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart