HP E90AN-D.75-5-W.75-7 Endmills with HELIPLUS HP ANKT 0702 Inserts

Article no.: 3103899
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIPLUS
Type of product End / face mill

Identification numbers & Classifications

Article number 3103899
EAN / GTIN 7291075180787
Manufacturer number 3103899
L-Number L23980 1837

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 5 ,Depth of Cut Maximum (APMX) 0.303″ ,Flute Count (NOF) 5 ,Overall Length (OAL) 3-1/2″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 0.93″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Coolant Supply Property (CSP): External
  • Cutting Diameter (DC): 3/4″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 5
  • Depth of Cut Maximum (APMX): 0.303″
  • Flute Count (NOF): 5
  • Functional Length (LF): 2.484″
  • Head Length (LH): 1″
  • Master Insert Identification (MIID): HP ANKT 0702PNTR
  • Overall Length (OAL): 3-1/2″
  • Ramping Angle Maximum (RMPX): 2.4 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 90 Degrees
  • Usable Length (LU): 0.93″

Suitable products

From the same series "HELIPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart