MM S-A-L5.50-C.750-T12-C Stepped Cylindrical Shanks Mount Interchangeable Milling Heads

Article no.: 3103843
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MULTI-MASTER

    Identification numbers & Classifications

    Article number 3103843
    EAN / GTIN 7291075148107
    Manufacturer number 3103843
    L-Number L24070 429

    Description

    Description:

    • Solid End Mill Shanks
    • Body Length (LB): 2.93″
    • Connection Diameter Machine Side (DCONMS): 3/4″
    • Connection Thread Nominal Size Workpiece Side (THSZWS): T12
    • Overall Length (OAL): 5-1/2″

    Feature:

    • Body Diameter (BD): 0.72″
    • Body Length (LB): 2.93″
    • Body Length Maximum (LBX): 3″
    • Connection Code Machine Side (CCMS): Cylindrical
    • Connection Diameter Machine Side (DCONMS): 3/4″
    • Connection Thread Nominal Size Workpiece Side (THSZWS): T12
    • Overall Length (OAL): 5-1/2″
    • Rotational Speed Maximum (RPMX): 42360 Rev/min

    From the same series "MULTI-MASTER" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart