HP ANK D.75-.85-02-W.75-7 Extended Flute Endmills Carrying HP ANK-07 Inserts

Article no.: 3103837
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIPLUS
Type of product End / face mill

Identification numbers & Classifications

Article number 3103837
EAN / GTIN 7291075195347
Manufacturer number 3103837
L-Number L23980 1811

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 3/4″ ,Cutting Item Count (CICT) 6 ,Depth of Cut Maximum (APMX) 0.85″ ,Flute Count (NOF) 2 ,Overall Length (OAL) 3-1/2″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 0.85″
  • Flute Count (NOF): 2
  • Master Insert Identification (MIID): HP ANCR 070204PNFR
  • Overall Length (OAL): 3-1/2″

Suitable products

From the same series "HELIPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart