Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 29 mm, Cutting Diameter (DC/DCX) 35 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 8.5 mm, Overall Length (OAL) 68 mm
Feature:
- Connection Code Machine Side (CCMS) FLEXFIT
- Connection Diameter Machine Side (DCONMS) 29 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M16
- Cutting Diameter (DC) 35 mm
- Cutting Diameter (DC/DCX) 35 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 3
- Depth of Cut Maximum (APMX) 8.5 mm
- Drive Size (DRVS) 25 mm
- Functional Length (LF) 43 mm
- Master Insert Identification (MIID) ENHT 100430
- Overall Length (OAL) 68 mm
- Ramping Angle Maximum (RMPX) 4 Degrees
- Tool Cutting Edge Angle (KAPR) 93 Degrees