FDN D125-1925-32R-CALN15 Full Slot Adjustable Slotting Cutters with Cartridges Carrying LN 1506 Inserts (18.9-25.6 mm width range)

Article no.: 3103774
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series TANGMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3103774
EAN / GTIN 7291075201833
Manufacturer number 3103774
L-Number L23980 2947

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 30 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 8, Cutting Width Maximum (CWX) 25.6 mm, Cutting Width Minimum (CWN) 18.9 mm, Flute Count (NOF) 8, Hub Diameter (DHUB) 65 mm, Overall Length (OAL) 40 mm, Peripheral Effective Cutting Edge Count (ZEFP) 4

Feature:

  • Arbor Style B
  • Cutting Depth Maximum (CDX) 30 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 8
  • Cutting Width Maximum (CWX) 25.6 mm
  • Cutting Width Minimum (CWN) 18.9 mm
  • Flute Count (NOF) 8
  • Hub Diameter (DHUB) 65 mm
  • Master Insert Identification (MIID) LNKX 1506PN-N PL
  • Overall Length (OAL) 40 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 4

Suitable products

Spare parts

Inserts

From the same series "TANGMILL" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart