ETS D063-04-LN08-M10 Grooving and Slitting Cutters with FLEXFIT Threaded Adaptation

Article no.: 3103678
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series FLEXFIT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3103678
EAN / GTIN 7291075224047
Manufacturer number 3103678
L-Number L23980 80

Description

Description:

Slotters, Cutting Diameter (DC) 63 mm, Cutting Item Count (CICT) 10, Flute Count (NOF) 10, Overall Length (OAL) 33 mm, Peripheral Effective Cutting Edge Count (ZEFP) 5

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Cutting Diameter (DC) 63 mm
  • Cutting Item Count (CICT) 10
  • Flute Count (NOF) 10
  • Master Insert Identification (MIID) LNET 082604-TN-N
  • Overall Length (OAL) 33 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 5

Suitable products

Inserts

From the same series "FLEXFIT" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart