FDN D160-0810-40R-CALN12 Full Slot Adjustable Slotting Cutters with Cartridges Carrying LNET 12 Inserts

Article no.: 3103664
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3103664
EAN / GTIN 7291075182439
Manufacturer number 3103664
L-Number L23980 1372

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 44 mm, Cutting Diameter (DC) 160 mm, Cutting Item Count (CICT) 12, Cutting Width Maximum (CWX) 10.5 mm, Cutting Width Minimum (CWN) 8 mm, Flute Count (NOF) 12, Hub Diameter (DHUB) 80 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

Feature:

  • Cutting Depth Maximum (CDX) 44 mm
  • Cutting Diameter (DC) 160 mm
  • Cutting Item Count (CICT) 12
  • Cutting Width Maximum (CWX) 10.5 mm
  • Cutting Width Minimum (CWN) 8 mm
  • Flute Count (NOF) 12
  • Hub Diameter (DHUB) 80 mm
  • Master Insert Identification (MIID) LNET 124804-TN
  • Peripheral Effective Cutting Edge Count (ZEFP) 6
  • Usable Length (LU) 29.5 mm

Suitable products

From the same series "TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart