HM90 E90A-D16-2-C16-B-C Endmills Carrying HM90 AP 1003 Inserts

Article no.: 3103655
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI2000
Type of product End / face mill

Identification numbers & Classifications

Article number 3103655
EAN / GTIN 7291075115062
Manufacturer number 3103655
L-Number L23980 2655

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 9.8 mm, Flute Count (NOF) 2, Overall Length (OAL) 150 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 38.2 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter (DC/DCX) 16 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 9.8 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 150 mm
  • Head Length (LH) 40 mm
  • Master Insert Identification (MIID) HM90 APKT 1003 PDR
  • Overall Length (OAL) 150 mm
  • Ramping Angle Maximum (RMPX) 15 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 38.2 mm

Suitable products

Inserts

From the same series "HELI2000" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart