FF EW D25-080-W25-06-C Fast Feed Endmills with FF WOMT Inserts

Article no.: 3103610
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FEEDMILL
Type of product End / face mill

Identification & Classification

Article number 3103610
EAN / GTIN 7291075162110
Manufacturer number 3103610
L-Number L23980 2476

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 11 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 1.2 mm, Flute Count (NOF) 2, Overall Length (OAL) 148 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 11 mm
  • Cutting Diameter (DC/DCX) 11 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 1.2 mm
  • Flute Count (NOF) 2
  • Head Length (LH) 83 mm
  • Master Insert Identification (MIID) FF WOMT0602
  • Overall Length (OAL) 148 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Shank Type Weldon
  • Tool Cutting Edge Angle (KAPR) 13 Degrees
  • Torque (TQ) 2 Nxm

Suitable products

From the same series "FEEDMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart