E93CN D.750-3L60C.750-07 Toroidal Bull Nose Endmills with CNHT Inserts

Article no.: 3103478
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TORMILL
Type of product Copy mill

Identification & Classification

Article number 3103478
EAN / GTIN 7291075181852
Manufacturer number 3103478
L-Number L23980 1555

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC/DCX) 3/4″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.2″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 6″ ,Shank Type Round ,Shank Type Round

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 3/4″
  • Cutting Diameter (DC/DCX): 3/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.2″
  • Flute Count (NOF): 3
  • Head Length (LH): 3″
  • Master Insert Identification (MIID): CNHT 070315
  • Overall Length (OAL): 6″
  • Ramping Angle Maximum (RMPX): 3 Degrees
  • Shank Type: Round
  • Tool Cutting Edge Angle (KAPR): 93 Degrees

Suitable products

From the same series "TORMILL" View all

Services & product advisors

Login

Your contact person
To shopping cart