FF EW D25-M12-06-C Fast Feed Endmills with FLEXFIT Threaded Adaptation

Article no.: 3103444
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FEEDMILL
Type of product End / face mill

Identification & Classification

Article number 3103444
EAN / GTIN 7291075178449
Manufacturer number 3103444
L-Number L23980 1171

Description

Description:

Indexable End Mills, Cutting Diameter (DC/DCX) 11 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 1.2 mm, Flute Count (NOF) 2, Overall Length (OAL) 47 mm

Feature:

  • Connection Code Machine Side (CCMS) FLEXFIT
  • Connection Thread Nominal Size Machine Side (THSZMS) M12
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 11 mm
  • Cutting Diameter (DC/DCX) 11 mm
  • Cutting Diameter Maximum (DCX) 25 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 2
  • Depth of Cut Maximum (APMX) 1.2 mm
  • Flute Count (NOF) 2
  • Functional Length (LF) 25 mm
  • Master Insert Identification (MIID) FF WOMT0602
  • Overall Length (OAL) 47 mm
  • Ramping Angle Maximum (RMPX) 5 Degrees
  • Tool Cutting Edge Angle (KAPR) 13 Degrees
  • Torque (TQ) 2 Nxm

Suitable products

From the same series "FEEDMILL" View all

Services & product advisors

Direct purchase
To shopping cart