HP E90AN-D16-3-C16-07-C Endmills with HELIPLUS HP ANKT 0702 Inserts

Article no.: 3103371
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELIPLUS
Type of product End / face mill

Identification numbers & Classifications

Article number 3103371
EAN / GTIN 7291075180534
Manufacturer number 3103371
L-Number L23980 2488

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 7.7 mm, Flute Count (NOF) 3, Overall Length (OAL) 90 mm, Shank Type Round, Shank Type Round, Usable Length (LU) 24.5 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Cutting Diameter (DC/DCX) 16 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 7.7 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 90 mm
  • Head Length (LH) 26 mm
  • Master Insert Identification (MIID) HP ANKT 0702PNTR
  • Overall Length (OAL) 90 mm
  • Ramping Angle Maximum (RMPX) 3.2 Degrees
  • Shank Type Round
  • Tool Cutting Edge Angle (KAPR) 90 Degrees
  • Usable Length (LU) 24.5 mm

Suitable products

From the same series "HELIPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart