E93CN D16-2-L110-C16-07 Toroidal Bull Nose Endmills with CNHT Inserts

Article no.: 3103058
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TORMILL
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3103058
    EAN / GTIN 7291075175028
    Manufacturer number 3103058
    L-Number L23980 1723

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 5 mm, Flute Count (NOF) 2, Overall Length (OAL) 110 mm, Shank Type Round, Shank Type Round

    Feature:

    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 16 mm
    • Cutting Diameter (DC) 16 mm
    • Cutting Diameter (DC/DCX) 16 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 2
    • Depth of Cut Maximum (APMX) 5 mm
    • Flute Count (NOF) 2
    • Head Length (LH) 50 mm
    • Master Insert Identification (MIID) CNHT 070315
    • Overall Length (OAL) 110 mm
    • Ramping Angle Maximum (RMPX) 4 Degrees
    • Shank Type Round
    • Tool Cutting Edge Angle (KAPR) 93 Degrees

    Suitable products

    Inserts

    From the same series "TORMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart