Round brushes 115x11x23x22,2 SH 0,35 mm PREMIUM steel

Article no.: 310303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 310303
EAN / GTIN 9003173103036
Manufacturer number 310303

Description

Description:

The PREMIUM round brushes for angle grinders are ideal for machining steel and are many times more effective than comparable products in the BASIC product line. The knotted wire brush scores with an extremely long tool life and can be used for removing rust, paint, lacquer, scale and concrete residue as well as for surface preparation and finishing of steel. In addition, this tool is perfect for machining welding seams.

Feature:

  • Form: 1R DZ CIRCULAR BRUSHES
  • Specification : SH 0,35 mm
  • Dimension (D x B x L x H): 115 x 11 x 23 x 22,2 mm
  • Diameter: 115 mm
  • Thickness: 11 mm
  • Drill hole: 22.2 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Universal tool with maximum brush life
  • Hardened steel wire SH for additional brush life
  • Powerful tool

Application:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Especially suitable for grinding welding seams

Recommendation:

  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart