FDN D125-07-32-LN12 Full Slot Cutters Carrying LNET 12 Tangentially Mounted Inserts

Article no.: 3102984
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGSLOT
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3102984
EAN / GTIN 7291075161540
Manufacturer number 3102984
L-Number L23980 2734

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 34.5 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 12, Cutting Width Maximum (CWX) 8.5 mm, Cutting Width Minimum (CWN) 7 mm, Flute Count (NOF) 12, Hub Diameter (DHUB) 65 mm, Overall Length (OAL) 45 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

Feature:

  • Arbor Style B
  • Cutting Depth Maximum (CDX) 34.5 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 12
  • Cutting Width Maximum (CWX) 8.5 mm
  • Cutting Width Minimum (CWN) 7 mm
  • Flute Count (NOF) 12
  • Hub Diameter (DHUB) 65 mm
  • Master Insert Identification (MIID) LNET 124808-TN
  • Overall Length (OAL) 45 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 6
  • Usable Length (LU) 32 mm

Suitable products

Inserts

From the same series "TANGSLOT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart