MM S-B-L140-C20-T06-W Shanks Interchangeable Milling Heads

Article no.: 3102928
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 3102928
EAN / GTIN 7291075230437
Manufacturer number 3102928
L-Number L24070 155

Description

Description:

Solid End Mill Shanks, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T06, Functional Length (LF) 140.5 mm, Overall Length (OAL) 140.5 mm

Feature:

  • Body Diameter (BD) 9.65 mm
  • Body Length Maximum (LBX) 60.3 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T06
  • Functional Length (LF) 140.5 mm
  • Overall Length (OAL) 140.5 mm
  • Rotational Speed Maximum (RPMX) 51180 Rev/min

From the same series "MULTI-MASTER" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart