SSB D100-22-32-LN15-L Single-Side Cutting, Disk Type Slotting Cutters

Article no.: 3102845
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series TANGMILL
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3102845
    EAN / GTIN 7291075162806
    Manufacturer number 3102845
    L-Number L23980 589

    Description

    Description:

    Slotters, Cutting Depth Maximum (CDX) 26 mm, Cutting Diameter (DC) 100 mm, Cutting Item Count (CICT) 12, Depth of Cut Maximum (APMX) 14 mm, Hub Diameter (DHUB) 48 mm, Overall Length (OAL) 26 mm, Peripheral Effective Cutting Edge Count (ZEFP) 12

    Feature:

    • Connection Code Machine Side (CCMS) Disk type
    • Cutting Depth Maximum (CDX) 26 mm
    • Cutting Diameter (DC) 100 mm
    • Cutting Item Count (CICT) 12
    • Depth of Cut Maximum (APMX) 14 mm
    • Hub Diameter (DHUB) 48 mm
    • Master Insert Identification (MIID) LNKX 1506PN-N PL
    • Overall Length (OAL) 26 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 12
    • Usable Length (LU) 22 mm

    Suitable products

    Inserts

    From the same series "TANGMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart