MM S-D-L170-C20-T08-W Shanks Mount Interchangeable Milling Heads

Article no.: 3102633
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MULTI-MASTER
Type of product Threaded copy mill arbor

Identification & Classification

Article number 3102633
Copy
EAN / GTIN 7291075253320
Copy
Manufacturer number 3102633
Copy
L-Number L24070 121
Copy

Description

Description:

Solid End Mill Shanks, Body Length (LB) 69.7 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Thread Nominal Size Workpiece Side (THSZWS) T08, Overall Length (OAL) 170 mm

Feature:

  • Body Diameter (BD) 11.6 mm
  • Body Length (LB) 69.7 mm
  • Body Length Maximum (LBX) 80 mm
  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Thread Nominal Size Workpiece Side (THSZWS) T08
  • Overall Length (OAL) 170 mm
  • Rotational Speed Maximum (RPMX) 24900 Rev/min

From the same series "MULTI-MASTER" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart