HM90 E90AD-D1.25-3W1.25XL 90° Endmills Carrying HM90 ADKT-1505 Inserts

Article no.: 3102153
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI2000
Type of product End / face mill

Identification & Classification

Article number 3102153
EAN / GTIN 7291075116151
Manufacturer number 3102153
L-Number L23980 1743

Description

Description:

Indexable End Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC/DCX) 1-1/4″ ,Cutting Item Count (CICT) 3 ,Depth of Cut Maximum (APMX) 0.56″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 6-1/4″ ,Shank Type Weldon ,Shank Type Weldon ,Usable Length (LU) 3.2″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Coolant Supply Property (CSP): External
  • Cutting Diameter (DC): 1-1/4″
  • Cutting Diameter (DC/DCX): 1-1/4″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 3
  • Depth of Cut Maximum (APMX): 0.56″
  • Flute Count (NOF): 3
  • Functional Length (LF): 5.109″
  • Head Length (LH): 3-1/4″
  • Master Insert Identification (MIID): ADKT 1505PDTR
  • Overall Length (OAL): 6-1/4″
  • Ramping Angle Maximum (RMPX): 5.3 Degrees
  • Shank Type: Weldon
  • Tool Cutting Edge Angle (KAPR): 90 Degrees
  • Usable Length (LU): 3.2″

Suitable products

From the same series "HELI2000" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart