HM90 F90A D2.50-6-1.00 90° Face Mills Carrying HM90 ADKT 1505 Inserts

Article no.: 3102119
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI2000
Type of product End / face mill

Identification numbers & Classifications

Article number 3102119
EAN / GTIN 7291075122619
Manufacturer number 3102119
L-Number L23980 1587

Description

Description:

Indexable Face Mills ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Diameter (DC/DCX) 2-1/2″ ,Cutting Item Count (CICT) 6 ,Hub Diameter (DHUB) 2.33″ ,Overall Length (OAL) 1-3/4″

Feature:

  • Arbor Style: A
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Diameter (DC): 2-1/2″
  • Cutting Diameter (DC/DCX): 2-1/2″
  • Cutting Diameter Maximum (DCX): 2-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 6
  • Depth of Cut Maximum (APMX): 0.56″
  • Hub Diameter (DHUB): 2.33″
  • Master Insert Identification (MIID): ADKT 1505PDTR
  • Overall Length (OAL): 1-3/4″
  • Tool Cutting Edge Angle (KAPR): 90 Degrees

Suitable products

From the same series "HELI2000" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart