FDN D3.0-0.31-CF4-06 Full Slot Flange-Type Slotting Cutters with CLICKFIT Adaptation

Article no.: 3101669
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELIQUAD
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3101669
EAN / GTIN 7291075120950
Manufacturer number 3101669
L-Number L23980 1804

Description

Description:

Slotters ,Cutting Diameter (DC) 3″ ,Flute Count (NOF) 12 ,Overall Length (OAL) 3.37″ ,Peripheral Effective Cutting Edge Count (ZEFP) 6

Feature:

  • Connection Code Machine Side (CCMS): CLICKFIT
  • Cutting Diameter (DC): 3″
  • Flute Count (NOF): 12
  • Master Insert Identification (MIID): XOMT 060204-HQ
  • Overall Length (OAL): 3.37″
  • Peripheral Effective Cutting Edge Count (ZEFP): 6
  • Shank Type: CLICKFIT
  • Usable Length (LU): 1.15″

Suitable products

Inserts

From the same series "HELIQUAD" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart