3M SM D3.0-1.50-5-1.25-20 Heavy Duty Extended Flute Shell Mills Carrying 3M AXKT 1304./2006. Inserts

Article no.: 3101535
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie MILL2000
Type of product End / face mill

Identification numbers & Classifications

Article number 3101535
EAN / GTIN 7291075113181
Manufacturer number 3101535
L-Number L23980 3105

Description

Description:

  • Shell Mills
  • Connection Diameter Machine Side (DCONMS): 2.677″
  • Cutting Diameter (DC): 3″
  • Cutting Item Count (CICT): 10
  • Depth of Cut Maximum (APMX): 1.55″
  • Flute Count (NOF): 5
  • Overall Length (OAL): 2.6″

Feature:

  • Arbor Style A
  • Connection Diameter Machine Side (DCONMS): 2.677″
  • Cutting Diameter (DC): 3″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 10
  • Depth of Cut Maximum (APMX): 1.55″
  • Flute Count (NOF): 5
  • Master Insert Identification (MIID): 3M AXKT 2006PDTR-RM
  • Overall Length (OAL): 2.6″

Suitable products

From the same series "MILL2000" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart