FDN CM-D125-12-32-FE Flange Type Full Width Slotting Cutters Carrying Round and Octagonal Inserts

Article no.: 3101320
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3101320
EAN / GTIN 7291075117332
Manufacturer number 3101320
L-Number L23980 3076

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 35.3 mm, Cutting Diameter (DC) 113.6 mm, Cutting Item Count (CICT) 10, Depth of Cut Maximum (APMX) 12.2 mm, Flute Count (NOF) 10, Hub Diameter (DHUB) 65 mm, Overall Length (OAL) 45 mm, Peripheral Effective Cutting Edge Count (ZEFP) 10

Feature:

  • Arbor Style B
  • Cutting Depth Maximum (CDX) 35.3 mm
  • Cutting Diameter (DC) 113.6 mm
  • Cutting Item Count (CICT) 10
  • Depth of Cut Maximum (APMX) 12.2 mm
  • Flute Count (NOF) 10
  • Hub Diameter (DHUB) 65 mm
  • Master Insert Identification (MIID) R90MT 1205
  • Overall Length (OAL) 45 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 10
  • Usable Length (LU) 32 mm

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart