F90SP D80-CP10 J Face Mills Carrying Square Inserts

Article no.: 3101121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIQUAD
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3101121
    EAN / GTIN 7291075054149
    Manufacturer number 3101121
    L-Number L23980 939

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 25.4 mm, Cutting Diameter (DC/DCX) 80 mm, Cutting Item Count (CICT) 5, Hub Diameter (DHUB) 55 mm, Overall Length (OAL) 50.26 mm

    Feature:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS) 25.4 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 80 mm
    • Cutting Diameter (DC/DCX) 80 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 5
    • Depth of Cut Maximum (APMX) 9.6 mm
    • Hub Diameter (DHUB) 55 mm
    • Master Insert Identification (MIID) SPMT 100404R-HQ-M
    • Overall Length (OAL) 50.26 mm
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    Suitable products

    Inserts

    From the same series "HELIQUAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart