F45ST D250-60 45° Screw Clamped Face Mills Carrying SEK/MT 12 Inserts

Article no.: 3101010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3101010
EAN / GTIN 7291075258639
Manufacturer number 3101010
L-Number L23980 933

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 60 mm, Cutting Diameter (DC/DCX) 263.7 mm, Cutting Item Count (CICT) 13, Hub Diameter (DHUB) 150 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style C
  • Connection Diameter Machine Side (DCONMS) 60 mm
  • Cutting Diameter (DC) 250 mm
  • Cutting Diameter (DC/DCX) 263.7 mm
  • Cutting Diameter Maximum (DCX) 263.7 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 13
  • Depth of Cut Maximum (APMX) 6.5 mm
  • Hub Diameter (DHUB) 150 mm
  • Master Insert Identification (MIID) SEMT 1204AFTN-76
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart