FDN D4.0-0.31-08-R06 Full Slot Flange-Type Slotting Cutters

Article no.: 3100915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100915
EAN / GTIN 7291075099072
Manufacturer number 3100915
L-Number L23980 1633

Description

Description:

Slotters ,Cutting Depth Maximum (CDX) 1.07″ ,Cutting Diameter (DC) 4″ ,Cutting Item Count (CICT) 16 ,Depth of Cut Maximum (APMX) 0.31″ ,Flute Count (NOF) 16 ,Hub Diameter (DHUB) 2.16″ ,Overall Length (OAL) 1.57″ ,Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Arbor Style: B
  • Cutting Depth Maximum (CDX): 1.07″
  • Cutting Diameter (DC): 4″
  • Cutting Item Count (CICT): 16
  • Depth of Cut Maximum (APMX): 0.31″
  • Flute Count (NOF): 16
  • Hub Diameter (DHUB): 2.16″
  • Master Insert Identification (MIID): XOMT 060204-HQ
  • Overall Length (OAL): 1.57″
  • Peripheral Effective Cutting Edge Count (ZEFP): 8
  • Usable Length (LU): 1.17″

Suitable products

Inserts

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart