SSB D125-12-40-L10 Single-Side Cutting, Disk Type Slotting Cutters

Article no.: 3100902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100902
EAN / GTIN 7291075096262
Manufacturer number 3100902
L-Number L23980 884

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 35 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 11, Depth of Cut Maximum (APMX) 9 mm, Hub Diameter (DHUB) 55 mm, Overall Length (OAL) 16 mm, Peripheral Effective Cutting Edge Count (ZEFP) 11

Feature:

  • Connection Code Machine Side (CCMS) Disk type
  • Cutting Depth Maximum (CDX) 35 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Item Count (CICT) 11
  • Depth of Cut Maximum (APMX) 9 mm
  • Hub Diameter (DHUB) 55 mm
  • Master Insert Identification (MIID) SPMT 100404R-HQ-M
  • Overall Length (OAL) 16 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 11
  • Usable Length (LU) 12 mm

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart