SDN D125-12-40-10 Full Slot Disk Type Slotting Cutters

Article no.: 3100892
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIQUAD
    Type of product Side milling cutter

    Identification numbers & Classifications

    Article number 3100892
    EAN / GTIN 7291075096101
    Manufacturer number 3100892
    L-Number L23980 2966

    Description

    Description:

    Slotters, Cutting Depth Maximum (CDX) 33 mm, Cutting Diameter (DC) 125 mm, Cutting Item Count (CICT) 12, Depth of Cut Maximum (APMX) 12 mm, Flute Count (NOF) 12, Hub Diameter (DHUB) 55 mm, Overall Length (OAL) 16 mm, Peripheral Effective Cutting Edge Count (ZEFP) 6

    Feature:

    • Connection Code Machine Side (CCMS) Disk type
    • Cutting Depth Maximum (CDX) 33 mm
    • Cutting Diameter (DC) 125 mm
    • Cutting Item Count (CICT) 12
    • Depth of Cut Maximum (APMX) 12 mm
    • Flute Count (NOF) 12
    • Hub Diameter (DHUB) 55 mm
    • Master Insert Identification (MIID) XPMT 100408-HQ
    • Overall Length (OAL) 16 mm
    • Peripheral Effective Cutting Edge Count (ZEFP) 6

    Suitable products

    Inserts

    From the same series "HELIQUAD" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart