FDN D200-20-40-R12 Full Slot Flange-Type Slotting Cutters

Article no.: 3100780
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIQUAD
Type of product Side milling cutter

Identification & Classification

Article number 3100780
EAN / GTIN 7291075096026
Manufacturer number 3100780
L-Number L23980 2892

Description

Description:

Slotters, Cutting Depth Maximum (CDX) 62 mm, Cutting Diameter (DC) 200 mm, Cutting Item Count (CICT) 16, Depth of Cut Maximum (APMX) 20 mm, Flute Count (NOF) 16, Hub Diameter (DHUB) 92 mm, Overall Length (OAL) 63 mm, Peripheral Effective Cutting Edge Count (ZEFP) 8

Feature:

  • Arbor Style E
  • Cutting Depth Maximum (CDX) 62 mm
  • Cutting Diameter (DC) 200 mm
  • Cutting Item Count (CICT) 16
  • Depth of Cut Maximum (APMX) 20 mm
  • Flute Count (NOF) 16
  • Hub Diameter (DHUB) 92 mm
  • Master Insert Identification (MIID) QDMT 1205PDN-RM
  • Overall Length (OAL) 63 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 8
  • Usable Length (LU) 41 mm

Suitable products

From the same series "HELIQUAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart