ETS D32-14-W16-10 T-Slot Endmills

Article no.: 3100691
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100691
EAN / GTIN 7291075053777
Manufacturer number 3100691
L-Number L23980 51

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Depth Maximum (CDX) 7.5 mm, Cutting Diameter (DC) 31.7 mm, Cutting Item Count (CICT) 4, Flute Count (NOF) 4, Overall Length (OAL) 90 mm, Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Depth Maximum (CDX) 7.5 mm
  • Cutting Diameter (DC) 31.7 mm
  • Cutting Item Count (CICT) 4
  • Flute Count (NOF) 4
  • Functional Length (LF) 66 mm
  • Master Insert Identification (MIID) XPMT 100408-HQ
  • Overall Length (OAL) 90 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 2
  • Shank Type Weldon
  • Usable Length (LU) 52 mm

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart