ETS D25-11-W16-06 T-Slot Endmills

Article no.: 3100656
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISCARMILL
Type of product Side milling cutter

Identification & Classification

Article number 3100656
Copy
EAN / GTIN 7291075053760
Copy
Manufacturer number 3100656
Copy
L-Number L23980 2671
Copy

Description

Description:

Slotters, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Depth Maximum (CDX) 5.8 mm, Cutting Diameter (DC) 24.8 mm, Cutting Item Count (CICT) 4, Flute Count (NOF) 4, Overall Length (OAL) 90 mm, Peripheral Effective Cutting Edge Count (ZEFP) 2

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Cutting Depth Maximum (CDX) 5.8 mm
  • Cutting Diameter (DC) 24.8 mm
  • Cutting Item Count (CICT) 4
  • Flute Count (NOF) 4
  • Functional Length (LF) 66 mm
  • Master Insert Identification (MIID) XOMT 060204-HQ
  • Overall Length (OAL) 90 mm
  • Peripheral Effective Cutting Edge Count (ZEFP) 2
  • Shank Type Weldon
  • Usable Length (LU) 23.7 mm

Suitable products

From the same series "ISCARMILL" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart