ETS D078-032W.62-06 T-Slot Endmills

Article no.: 3100577
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARMILL
Type of product Side milling cutter

Identification numbers & Classifications

Article number 3100577
EAN / GTIN 7291075089493
Manufacturer number 3100577
L-Number L23980 2278

Description

Description:

Slotters ,Connection Diameter Machine Side (DCONMS) 5/8″ ,Cutting Diameter (DC) 0.78″ ,Cutting Item Count (CICT) 2 ,Flute Count (NOF) 2 ,Overall Length (OAL) 3-1/4″ ,Peripheral Effective Cutting Edge Count (ZEFP) 1

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Cutting Diameter (DC): 0.78″
  • Cutting Item Count (CICT): 2
  • Flute Count (NOF): 2
  • Functional Length (LF): 2.297″
  • Master Insert Identification (MIID): XOMT 060204-HQ
  • Overall Length (OAL): 3-1/4″
  • Peripheral Effective Cutting Edge Count (ZEFP): 1
  • Shank Type: Weldon
  • Usable Length (LU): 0.9″

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart