CM D08-A-W12 Ball Nose Endmills D=8-20 mm

Article no.: 3100556
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HELIBALL
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3100556
    EAN / GTIN 7291075265798
    Manufacturer number 3100556
    L-Number L23980 155

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 12 mm, Cutting Diameter (DC/DCX) 8 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 5.5 mm, Overall Length (OAL) 80 mm, Shank Type Weldon, Shank Type Weldon

    Feature:

    • Connection Diameter Machine Side (DCONMS) 12 mm
    • Corner Radius (RE) 4 mm
    • Cutting Diameter (DC) 8 mm
    • Cutting Diameter (DC/DCX) 8 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 1
    • Depth of Cut Maximum (APMX) 5.5 mm
    • Front Type A
    • Head Length (LH) 25 mm
    • Master Insert Identification (MIID) CR D080-MS
    • Overall Length (OAL) 80 mm
    • Ramping Angle Maximum (RMPX) 90 Degrees
    • Shank Type Weldon

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart