Sockets 1/2″ with holding rail

Article no.: 3100456
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3100456
EAN / GTIN 4010886952870
Manufacturer number 3100456
L-Number L60160 5795

Description

Description:

  • 12 or 16 outer square edge suitable for sockets nominal size 12.5 (1/2″)
  • 2 inner square adaptors for ratchets, sliding handles, extensions etc.
  • A strong magnet securely holds the socket rail to ferrous metals
  • Additional holes are provided for wall mounting the socket rail or attaching to non-ferrous materials
  • The inserts are securely locked in place by the ball on the square by rotating them through 90°.
  • By turning 90° in the opposite direction the inserts are released and can be removed
  • Delivery without tools

Feature:

  • for square holes 10 x 38 mm: no
  • Total length [mm]: 120 mm
  • Contents (number of pieces): 1 pcs.
  • Net weight [kg]: 1,476 kg
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart