Tool case empty

Article no.: 3100421
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 3100421
EAN / GTIN 4010886952856
Manufacturer number 3100421
L-Number L60160 5482

Description

Description:

  • With carrying handle and carrying strap
  • With numerous pockets and additional stretch band holders
  • With plastic hard shell base, therefore no moisture absorption from below
  • Dimensionally stable
  • 26.2 litres usable volume

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 360 mm
  • Total length [mm]: 335 mm
  • Total width [mm]: 515 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart