APK D1.50-2.0-W1.25FE Extended Flute Endmills Carrying APKT/R-10 Inserts

Article no.: 3100403
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIMILL
Type of product Indexable insert cutter

Identification & Classification

Article number 3100403
EAN / GTIN 7291075088908
Manufacturer number 3100403
L-Number L23980 2180

Description

Description:

Shell Mills ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Cutting Diameter (DC) 1-1/2″ ,Cutting Item Count (CICT) 18 ,Depth of Cut Maximum (APMX) 2.2″ ,Flute Count (NOF) 3 ,Overall Length (OAL) 5″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Cutting Diameter (DC): 1-1/2″
  • Cutting Direction (HAND): Right Hand
  • Cutting Item Count (CICT): 18
  • Depth of Cut Maximum (APMX): 2.2″
  • Flute Count (NOF): 3
  • Master Insert Identification (MIID): APKT 1003PDR-HM
  • Overall Length (OAL): 5″

Suitable products

From the same series "HELIMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart