VDE Multiple pliers 200 mm angled pattern

Article no.: 3100383
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 3100383
EAN / GTIN 4010886952825
Manufacturer number 3100383
L-Number L60160 6135

Description

Description:

  • Pliers in VDE design especially designed for the needs of electricians with the following functions:
  • Cable cutter: for easy cutting of cables up to 5x2.5 mm2 or Ø 12 mm
  • Stripping blades: Stripping option for wires 1.5 mm² and 2.5 mm²
  • Crimping profile: Crimping of ferrules
  • Toothed gripping face: special holding capacity when pulling cables and wires during installations
  • Angled plier tip: easy on the wrist and allows full view of the workpiece
  • Space-saving in the pocket, only one tool is needed
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 200 mm
  • VDE certified: yes
  • with cutting edge: yes

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart