Reversible ratchet 3/8″ 200 mm

Article no.: 3100308
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 3100308
EAN / GTIN 4010886952740
Manufacturer number 3100308
L-Number L60160 5530

Description

Description:

  • Used throughout industry and the automotive world - and as well in confined spaces
  • Acc. to DIN 3122, ISO 3315
  • Small, drop shaped head for confined areas
  • Fine-toothed (60 teeth), with lever change and push-button release
  • Return angle 6°
  • Non-slip 2-component handle with hanging hole
  • For hand-operated sockets and accessories with square drive as per DIN 3120 - C 10, ISO 1174, ball locking device
  • Vanadium steel 31CrV3, chrome-plated

Feature:

  • Square drive [metric]: 10 mm
  • Square drive [inch]: 3/8″
  • Number of teeth: 60
  • Locking type: Ball lock
  • Push-button release: no
  • Total length [mm]: 200 mm
  • Handle material: 2 components
  • Contents (number of pieces): 1 pcs.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart