Adjustable spanner open end 12″

Article no.: 3100278
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubenschlüssel

Identification numbers & Classifications

Article number 3100278
EAN / GTIN 4010886952719
Manufacturer number 3100278
L-Number L60160 5833

Description

Description:

  • Acc. to ISO 6787
  • Jaw set at 15°
  • Swedish pattern, roller with left hand thread
  • With adjusting scale
  • The protected mechanism and additional striking face allow light blows to be applied without impairing the function of the wrench
  • Grip recess ensures secure hold - even with greasy hands
  • Handy 2-component handle (JC and JP versions) for fatigue-free work
  • Chrome-vanadium steel
  • Design C = nickel and chrome plated, head ground
  • Version P = manganese-phosphated, head ground
  • Version PK = hook plastic coated
  • Version JP and JC = additionally with plastic handle
  • With hanging hole

Feature:

  • Hanging hole: yes
  • Setting scale: yes
  • Total length [inch]: 12
  • Total length [mm]: 305 mm
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • Mouth position: 15 °

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart