Combination spanner set 8 pcs

Article no.: 3100227
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 3100227
EAN / GTIN 4010886952672
Manufacturer number 3100227
L-Number L60160 5770

Description

Description:

  • In practice-oriented combination
  • Design to DIN 3113 Form A, ISO 3318, ISO 7738
  • With same size each end
  • Ring side 15° angled, with hollow shaft
  • GEDORE vanadium steel 31CrV3, chrome-plated

Feature:

  • Total length [mm]: 120 mm
  • Contents (number of pieces): 8 pcs.
  • Material: Chrome vanadium steel 31CrV3
  • Net weight [kg]: 0,75 kg
  • Standard: DIN 3113 - Form AISO 3318ISO 7738
  • Surface: chrome-plated
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart