Tool trolley with assortment

Article no.: 3100197
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 3100197
EAN / GTIN 4010886952641
Manufacturer number 3100197
L-Number L60160 5698

Description

Description:

  • Workshop truck:
  • Dimensions: H 875 x W 630 x D 510 mm
  • Working platform with PP top with front flattening and anti-roll safety edge
  • Sheet steel, corrosion-resistant and scratch-resistant powder-coated, welded body, self-supporting and torsion-resistant
  • Individual blocking only one drawer can be open at a time, single-hand operation
  • 6 wide drawers (W 480 x D 400) with full extension and ball bearing guide rails
  • Load capacity per drawer 20 kg
  • Central locking with cylinder lock
  • Total load capacity 300 kg
  • 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake
  • Assortment:
  • Combination wrench No. 1 B, SW 8 10 11 12 13 14 15 16 17 18 19 21 22 24 27 30 32 mm
  • Socket wrench insert No. C19, SW 8 10 11 12 13 14 15 16 17 18 19 20 21 22 24 27 30 32 mm
  • 1/2″ screwdriver bit hexagon No. IN19, SW 5 6 7 8 9 10 12 14 17 19 mm
  • 1/2″ reversible ratchet No. 1993 U-10 T
  • 1/2″ extension no. 1990, 75 125 250 mm
  • 1/2″ extension No.1990 M, with holding magnet
  • Bit socket wrench box with ratchet 1/4″ 35 pcs., No. 666-U-20
  • Torsionsbit-set No. 666-042
  • 1/4″ ratchet screwdriver SilentGEAR No. 2675 with bit holder
  • Allen wrench No. H 42-10, hexagon SW 1.3 1.5 2 2.5 3 4 5 6 8 10 mm
  • 3K-Screwdriver No. 2150, 4 5,5 6,5 8 mm
  • 3C-Screwdriver No. 2160 PH 1 2
  • Universal Pliers No. 142 10 TL, 10″.
  • Multiple Pliers No. 8133-200 JC, 200 mm
  • Power side cutter No. 8316-180 JC, 180 mm
  • Voltage Detector Slot No. 4615 3, 220-250 V, 3mm
  • Engineers' hammer No. 4 E-500, 500 g
  • Twist drill bit set No. 8550-024, Ø 1 1,5 2 2,5 3 3,5 4 4,5 5 5,5 6 6,5 7 7,5 8 8,5 9 9,5 10 10,5 mm

Feature:

  • Number of drawers: 6
  • Storage: Tool trolley
  • Total width [mm]: 625 mm
  • Total height [mm]: 903 mm
  • Total length [mm]: 510 mm
  • Contents (number of pieces): 72 pcs.
  • Content for sets: TS-172
  • Material: Sheet steel
Direct purchase

Sign in to your Account

To shopping cart