Adaptor set 4 pcs

Article no.: 3100189
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adaptor

    Identification numbers & Classifications

    Article number 3100189
    EAN / GTIN 4010886952634
    Manufacturer number 3100189
    L-Number L60160 5445

    Description

    Description:

    • Set of reducers and enlargers from 3/8″ to 3/4″
    • Reducers 3219, 1930
    • Enlargement pieces 1932
    • Universal extension 1/2″
    • Please observe the maximum load capacities of the outer square edge according to DIN 3123, ISO 3316

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total length [mm]: 120 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart