Waistcoat Black XXL

Article no.: 310013809900XXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size 2XL
Type of product Waistcoat

Identification numbers & Classifications

Article number 310013809900XXL
EAN / GTIN 7330509303306
Manufacturer number 310013809900XXL

Description

Version:


Main material
78% polyester, 22% cotton, dobby, 330 gr/m²

Details
Side hammer loop
ID pocket
Wide belt-loops
Knife holder with button

Pockets
Chest pockets, one with flap and telephone pocket and with pen pocket
Nail pockets - back, Nail pockets - with two chisel pockets with flaps

Front closure
One-way plastic zipper, Double zippers at the front for adjustable width

Description:

  • Distribute weight across the upper body with a hardwearing, garment washed waistcoat
  • It has two chest pockets, one with flap and phone pocket, and one with pen pocket
  • Two reinforced nail pockets and two screwdriver pockets with flaps

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart